- Female O-Ring Boss to Male Pipe w/ 3/4" Male Pipe & 3/4" Port Size
| Port Size | 3/4 |
| SAE Reference No. | N/A |
| Hex Size | 1 3/8 in |
| End Types | NPT & O-Ring Boss |
| End Size | 3/4 NPT(m), 3/4 O-Ring Boss(f) |
| Overall Length | 1.96 in |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Pipe Size | 0.75 in |
| Weight | 0.327 LB |

