- Female O-Ring Boss to Male Pipe w/ 1" Male Pipe & 1" Port Size
| No. of Ends | 2 |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| End Size | 1 NPT(m), 1 O-Ring Boss(f) |
| Port Size | 1 |
| Fitting Type | Straight |
| Hex Size | 1 5/8 in |
| Overall Length | 2.22 in |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 1 in |
| Weight | 0.518 LB |

