- Female Pipe to Male O-Ring Boss w/ 1/8" Female Pipe & 1/4" Port Size
- Stainless Steel
| Port Size | 1/4 |
| End Size | 1/8 NPT(f), 1/4 O-Ring Boss(m) |
| Pipe Size | 0.125 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Material | Stainless Steel |
| Overall Length | 0.968 in |
| End Types | NPT & O-Ring Boss |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Hex Size | 9/16 in |
| Weight | 0.042 LB |

