- Female Pipe to Male O-Ring Boss w/ 1/4" Female Pipe & 1/4" Port Size
| Pipe Size | 0.25 in |
| Fitting Type | Straight |
| Port Size | 1/4 |
| No. of Ends | 2 |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| End Size | 1/4 NPT(f), 1/4 O-Ring Boss(m) |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| Overall Length | 1.156 in |
| Hex Size | 3/4 in |
| Weight | 0.081 LB |

