Skip to content Skip to navigation menu
Pipe

6405-08-06-O

Pipe
Item #100143730
  • Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 1/2" Port Size
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 1/2" Port Size
End Types NPT & O-Ring Boss
Fitting Type Straight
Overall Length 1.28 in
Port Size 1/2
Hex Size 7/8 in
Material Steel
End Size 3/8 NPT(f), 1/2 O-Ring Boss(m)
SAE Reference No. N/A
Pipe Size 0.375 in
No. of Ends 2
Fitting Description Female Pipe to Male O-Ring Boss
Weight 0.133 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison