- Female Pipe to Male O-Ring Boss w/ 1/2" Female Pipe & 1/2" Port Size
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Material | Steel |
| Overall Length | 1.44 in |
| Hex Size | 1 1/8 in |
| End Size | 1/2 NPT(f), 1/2 O-Ring Boss(m) |
| Port Size | 1/2 |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Pipe Size | 0.5 in |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight |
| Weight | 0.223 LB |

