- Female Pipe to Male O-Ring Boss w/ 3/4" Female Pipe & 1/2" Port Size
| Port Size | 1/2 |
| SAE Reference No. | N/A |
| Material | Steel |
| No. of Ends | 2 |
| Hex Size | 1 3/8 in |
| Pipe Size | 0.75 in |
| Overall Length | 1.54 in |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| End Size | 1/2 O-Ring Boss(m), 3/4 NPT(f) |
| Weight | 0.344 LB |

