- Female Pipe to Male O-Ring Boss w/ 1" Female Pipe & 3/4" Port Size
| Material | Steel |
| Overall Length | 1.91 in |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Port Size | 3/4 |
| Pipe Size | 1 in |
| End Types | NPT & O-Ring Boss |
| End Size | 3/4 O-Ring Boss(m), 1 NPT(f) |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Hex Size | 1 5/8 in |
| Weight | 0.52 LB |

