- Female Pipe to Male O-Ring Boss w/ 1" Female Pipe & 1" Port Size
| End Size | 1 NPT(f), 1 O-Ring Boss(m) |
| Hex Size | 1 5/8 in |
| No. of Ends | 2 |
| Port Size | 1 |
| End Types | NPT & O-Ring Boss |
| Overall Length | 1.843 in |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Pipe Size | 1 in |
| Material | Steel |
| Weight | 0.52 LB |

