- Hex Head Plug for 1/8" Port Size
| Fitting Description | Hex Head Plug |
| Material | Steel |
| Tube Outside Diameter | 1/8 in |
| Overall Length | 0.6 in |
| Fitting Type | Plug |
| Length | 0.600 in |
| Hex Size | 7/16 in |
| Fitting Angle | Straight |
| SAE Reference No. | 090109A |
| End Types | O-Ring Boss |
| No. of Ends | 1 |
| Port Size | 1/8 |
| End Size | 1/8 O-Ring Boss(m) |
| O-Ring Boss Thread | 5/16-24 |
| Weight | 0.019 LB |

