- Hex Head Plug for 3/8" Port Size
- Stainless Steel
| Fitting Description | Hex Head Plug |
| Material | Stainless Steel |
| End Types | O-Ring Boss |
| SAE Reference No. | 090109A |
| Fitting Type | Plug |
| O-Ring Boss Thread | 9/16-18 |
| Fitting Angle | Straight |
| Hex Size | 11/16 in |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 1 |
| Length | 0.730 in |
| Port Size | 3/8 |
| End Size | 3/8 O-Ring Boss(m) |
| Overall Length | 0.73 in |
| Weight | 0.07 LB |

