- Hex Head Plug for 1/2" Port Size
| Fitting Angle | Straight |
| Material | Steel |
| Overall Length | 0.8 in |
| Fitting Description | Hex Head Plug |
| Length | 0.800 in |
| End Size | 1/2 O-Ring Boss(m) |
| End Types | O-Ring Boss |
| Fitting Type | Plug |
| SAE Reference No. | 090109A |
| No. of Ends | 1 |
| O-Ring Boss Thread | 3/4-16 |
| Hex Size | 7/8 in |
| Tube Outside Diameter | 1/2 in |
| Port Size | 1/2 |
| Weight | 0.1 LB |

