- Hex Head Plug for 3/4" Port Size
| End Size | 3/4 O-Ring Boss(m) |
| Tube Outside Diameter | 3/4 in |
| Fitting Type | Plug |
| Fitting Angle | Straight |
| O-Ring Boss Thread | 1 1/16-12 |
| End Types | O-Ring Boss |
| Length | 1.090 in |
| Overall Length | 1.09 in |
| Port Size | 3/4 |
| No. of Ends | 1 |
| Hex Size | 1 1/4 in |
| Fitting Description | Hex Head Plug |
| Material | Steel |
| SAE Reference No. | 090109A |
| Weight | 0.254 LB |

