- Hex Head Plug for 7/8" Port Size
| Fitting Description | Hex Head Plug |
| Tube Outside Diameter | 7/8 in |
| Port Size | 7/8 |
| End Size | 7/8 O-Ring Boss(m) |
| Fitting Angle | Straight |
| O-Ring Boss Thread | 1 3/16-12 |
| No. of Ends | 1 |
| Hex Size | 1 3/8 in |
| Fitting Type | Plug |
| Material | Steel |
| Length | 1.090 in |
| End Types | O-Ring Boss |
| SAE Reference No. | 090109A |
| Overall Length | 1.09 in |
| Weight | 0.325 LB |

