- Hex Head Plug for 1" Port Size
| Port Size | 1 |
| No. of Ends | 1 |
| SAE Reference No. | 090109A |
| Length | 1.130 in |
| Material | Steel |
| Hex Size | 1 1/2 in |
| Fitting Description | Hex Head Plug |
| Overall Length | 1.13 in |
| End Size | 1 O-Ring Boss(m) |
| End Types | O-Ring Boss |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1 in |
| Fitting Type | Plug |
| O-Ring Boss Thread | 1 5/16-12 |
| Weight | 0.387 LB |

