- Hex Head Plug for 1 1/2" Port Size
| Overall Length | 1.27 in |
| Fitting Type | Plug |
| End Size | 1 1/2 O-Ring Boss(m) |
| Hex Size | 2 1/8 in |
| Fitting Description | Hex Head Plug |
| Fitting Angle | Straight |
| End Types | O-Ring Boss |
| Port Size | 1 1/2 |
| Length | 1.270 in |
| SAE Reference No. | 090109A |
| O-Ring Boss Thread | 1 7/8-12 |
| No. of Ends | 1 |
| Tube Outside Diameter | 1 1/2 in |
| Material | Steel |
| Weight | 1.14 LB |

