- Hex Head Plug for 2" Port Size
| Material | Steel |
| Hex Size | 2 3/4 in |
| No. of Ends | 1 |
| Tube Outside Diameter | 2 in |
| O-Ring Boss Thread | 2 1/2-12 |
| Length | 1.440 in |
| End Types | O-Ring Boss |
| Overall Length | 1.44 in |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| SAE Reference No. | 090109A |
| Fitting Angle | Straight |
| Port Size | 2 |
| End Size | 2 O-Ring Boss(m) |
| Weight | 1.767 LB |

