- Hex Socket Plug for 3/16" Port Size
| Tube Outside Diameter | 3/16 in |
| Material | Steel |
| Fitting Angle | Straight |
| Overall Length | 0.38 in |
| O-Ring Boss Thread | 3/8-24 |
| No. of Ends | 1 |
| Fitting Type | Plug |
| Port Size | 3/16 |
| End Types | O-Ring Boss |
| SAE Reference No. | 090109B |
| Length | 0.380 in |
| Hex Size | 1/8 in |
| Fitting Description | Hex Socket Plug |
| End Size | 1/8 O-Ring Boss(m) |
| Weight | 0.01 LB |

