- Hex Socket Plug for 5/16" Port Size
- Stainless Steel
| Fitting Type | Plug |
| No. of Ends | 1 |
| Fitting Description | Hex Socket Plug |
| End Size | 5/16 O-Ring Boss(m) |
| End Types | O-Ring Boss |
| Material | Stainless Steel |
| Hex Size | 3/16 in |
| Overall Length | 0.45 in |
| Port Size | 5/16 |
| SAE Reference No. | 090109B |
| Fitting Angle | Straight |
| Weight | 0.029 LB |

