- Hex Socket Plug for 1/2" Port Size
| Fitting Type | Plug |
| Length | 0.560 in |
| Port Size | 1/2 |
| Tube Outside Diameter | 1/2 in |
| Overall Length | 0.56 in |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| End Size | 1/2 O-Ring Boss(m) |
| Hex Size | 5/16 in |
| Fitting Description | Hex Socket Plug |
| SAE Reference No. | 090109B |
| Material | Steel |
| O-Ring Boss Thread | 3/4-16 |
| End Types | O-Ring Boss |
| Weight | 0.061 LB |

