- Hex Socket Plug for 5/8" Port Size
| O-Ring Boss Thread | 7/8-14 |
| No. of Ends | 1 |
| Hex Size | 3/8 in |
| Overall Length | 0.63 in |
| Fitting Description | Hex Socket Plug |
| Material | Steel |
| Fitting Angle | Straight |
| SAE Reference No. | 090109B |
| Length | 0.630 in |
| End Types | O-Ring Boss |
| End Size | 5/8 O-Ring Boss(m) |
| Fitting Type | Plug |
| Port Size | 5/8 |
| Tube Outside Diameter | 5/8 in |
| Weight | 0.096 LB |

