- Male ORB to Female ORB Adapter w/ 1/4" Male Port Size to 3/8" Female Port Size
| Fitting Description | Adapter |
| Length | 1.160 in |
| Male Port Size | 1/4 in |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Hex Size | 13/16 in |
| Fitting Type | Adapter |
| End Size | 3/8 O-Ring Boss(f) |
| No. of Ends | 2 |
| End Types | O-Ring Boss |
| Material | Steel |
| Overall Length | 1.16 in |
| Female Port Size | 3/8 |
| Tube Outside Diameter | 1/4 in |
| O-Ring Boss Thread | 9/16-18 Female to 7/16-20 Male |
| Weight | 0.087 LB |

