- Male ORB to Female ORB Adapter w/ 3/8" Male Port Size to 1/4" Female Port Size
| Overall Length | 1.03 in |
| Length | 1.030 in |
| Hex Size | 11/16 in |
| End Types | O-Ring Boss |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Adapter |
| Material | Steel |
| Male Port Size | 3/8 in |
| O-Ring Boss Thread | 1/2-20 Female to 7/16-20 Male |
| Fitting Angle | Straight |
| Female Port Size | 1/4 |
| Fitting Type | Adapter |
| End Size | 1/4 O-Ring Boss(f) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Weight | 0.068 LB |

