- Male ORB to Female ORB Adapter w/ 1/2" Male Port Size to 1/2" Female Port Size
| End Types | O-Ring Boss |
| Male Port Size | 1/2 in |
| Hex Size | 1 in |
| Tube Outside Diameter | 1/2 in |
| Female Port Size | 1/2 |
| Overall Length | 1.39 in |
| Fitting Description | Adapter |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| O-Ring Boss Thread | 3/4-16 Female to 3/4-16 Male |
| Fitting Type | Adapter |
| Length | 1.390 in |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 1/2 O-Ring Boss(f) |
| Weight | 0.16 LB |

