- Male ORB to Female ORB Adapter w/ 5/8" Male Port Size to 3/8" Female Port Size
| Material | Steel |
| Overall Length | 0.94 in |
| Fitting Description | Adapter |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| O-Ring Boss Thread | 9/16-18 Female to 7/8-14 Male |
| No. of Ends | 2 |
| End Size | 3/8 O-Ring Boss(f) |
| Tube Outside Diameter | 5/8 in |
| Hex Size | 1 in |
| Fitting Type | Adapter |
| Length | 0.940 in |
| Male Port Size | 5/8 in |
| Female Port Size | 3/8 |
| End Types | O-Ring Boss |
| Weight | 0.125 LB |

