- Male ORB to Female ORB Adapter w/ 3/4" Male Port Size to 1" Female Port Size
- Stainless Steel
| No. of Ends | 2 |
| End Types | O-Ring Boss |
| Female Port Size | 1 |
| Material | Stainless Steel |
| Overall Length | 1.81 in |
| End Size | 1 O-Ring Boss(f) |
| Male Port Size | 3/4 in |
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Hex Size | 1 1/2 in |
| Fitting Type | Adapter |
| Weight | 0.35 LB |

