- Male ORB to Female ORB Adapter w/ 1" Male Port Size to 5/8" Female Port Size
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 5/8 O-Ring Boss(f) |
| Tube Outside Diameter | 1 in |
| Fitting Description | Adapter |
| Overall Length | 1.13 in |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Female Port Size | 5/8 |
| Material | Steel |
| End Types | O-Ring Boss |
| Length | 1.130 in |
| Hex Size | 1 1/2 in |
| Male Port Size | 1 in |
| O-Ring Boss Thread | 7/8-14 Female to 1 5/16-12 Male |
| Weight | 0.387 LB |

