- 90° Swivel Nut Elbow w/ 5/16" Female 37° JIC Swivel x 5/16" Male 37° JIC
- Stainless Steel
| Fitting Type | Elbow |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 9/16 in |
| SAE Reference No. | 070221 |
| End Types 2 | JIC 37° |
| M | 0.95 in |
| Tube O.D. | 5/16 in |
| End Types | JIC 37° |
| Material | Stainless Steel |
| End Size | 5/16 JIC(m), 5/16 JIC(f) |
| Fitting Description | 90° Swivel Nut Elbow |
| No. of Ends | 2 |
| M1 | 1.06 in |
| Tube O.D. 1 | 5/16 in |
| Weight | 0.2 LB |

