- Female JIC Swivel to Male Pipe w/ 5/16" Female 37° JIC Swivel x 1/4" Male Pipe
| End Size | 1/4 NPT(m), 5/16 JIC(f) |
| Pipe Size | 0.25 in |
| Tube O.D. | 5/16 in |
| SAE Reference No. | N/A |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| Hex Size | 5/8 in |
| Fitting Type | Adapter |
| Fitting Description | Female JIC Swivel to Male Pipe |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight, Swivel |
| Overall Length | 1.41 in |
| Weight | 0.081 LB |
-
Prop 65


