- Female JIC Swivel to Male Pipe w/ 5/8" Female 37° JIC Swivel x 3/4" Male Pipe
| No. of Ends | 2 |
| Hex Size | 1 1/16 in |
| End Types | JIC 37° & NPT |
| End Size | 3/4 NPT(m), 5/8 JIC(f) |
| Overall Length | 1.93 in |
| Fitting Type | Adapter |
| Fitting Description | Female JIC Swivel to Male Pipe |
| Material | Steel |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 5/8 in |
| Pipe Size | 0.75 in |
| Weight | 0.319 LB |

