- Female JIC Swivel to Male Pipe w/ 1" Female 37° JIC Swivel x 1" Male Pipe
- Stainless Steel
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Material | Stainless Steel |
| End Types | JIC 37° & NPT |
| SAE Reference No. | N/A |
| Fitting Angle | Straight, Swivel |
| Fitting Description | Female JIC Swivel to Male Pipe |
| End Size | 1 NPT(m), 1 JIC(f) |
| Hex Size | 1 1/2 in |
| Overall Length | 2.55 in |
| Pipe Size | 1 in |
| Weight | 0.576 LB |

