- Female JIC Swivel to Male Pipe w/ 2" Female 37° JIC Swivel x 2" Male Pipe
| End Size | 2 NPT(m), 2 JIC(f) |
| End Types | JIC 37° & NPT |
| Fitting Description | Female JIC Swivel to Male Pipe |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | N/A |
| Tube O.D. | 2 in |
| Hex Size | 2 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Overall Length | 3.32 in |
| Material | Steel |
| Pipe Size | 2 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Weight | 2.28 LB |

