- Female JIC Swivel to Female Pipe w/ 1/4" Female 37° JIC Swivel x 1/4" Female Pipe
| Hex Size | 11/16 in |
| Fitting Description | Female JIC Swivel to Female Pipe |
| SAE Reference No. | N/A |
| Fitting Angle | Straight, Swivel |
| Fitting Type | Adapter |
| Tube O.D. | 1/4 in |
| Overall Length | 1.32 in |
| Material | Steel |
| Female Pipe Size | 1/4 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| End Size | 1/4 NPT(f), 1/4 JIC(f) |
| Weight | 0.112 LB |

