- Female JIC Swivel Union w/ 1/4" Female 37° JIC Swivel both ends
| Tube O.D. | 1/4 in |
| Overall Length | 1.26 in |
| End Types 2 | JIC 37° |
| End Size | 1/4 JIC(f) |
| End Types | JIC 37° |
| Fitting Type | Adapter |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | N/A |
| Material | Steel |
| Hex Size | 916 in |
| Fitting Description | Female JIC Swivel Union |
| No. of Ends | 2 |
| Weight | 0.056 LB |

