- Female JIC Swivel Union w/ 5/8" Female 37° JIC Swivel both ends
| SAE Reference No. | N/A |
| Tube O.D. | 5/8 in |
| End Size | 5/8 JIC(f) |
| Fitting Angle | Straight, Swivel |
| Fitting Type | Adapter |
| Hex Size | 1 in |
| End Types | JIC 37° |
| Overall Length | 1.9 in |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Description | Female JIC Swivel Union |
| End Types 2 | JIC 37° |
| Weight | 0.188 LB |

