- Swivel Nut Branch Tee w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
- Stainless Steel
| End Size | 1 JIC(m), 1 JIC(f) |
| M1 | 2 in |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Description | Swivel Nut Branch Tee |
| SAE Reference No. | 070433 |
| Tube O.D. | 1 in |
| Material | Stainless Steel |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 1 3/8 in |
| Weight | 2.5 LB |

