- Swivel Nut Run Tee w/ 5/8" Female 37° JIC Swivel x 5/8" Male 37° JIC
| Fitting Description | Swivel Nut Run Tee |
| SAE Reference No. | 070432 |
| M1 | 1.62 in |
| End Types | JIC 37° |
| End Size | 5/8 JIC(m), 5/8 JIC(f) |
| Tube O.D. | 5/8 in |
| Material | Steel |
| End Types 2 | JIC 37° |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 15/16 in |
| Weight | 0.456 LB |

