- Swivel Nut Run Tee w/ 3/4" Female 37° JIC Swivel x 3/4" Male 37° JIC
- Stainless Steel
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| Material | Stainless Steel |
| Fitting Description | Swivel Nut Run Tee |
| Fitting Angle | 90°, Swivel |
| Tube O.D. | 3/4 in |
| Fitting Type | Tee |
| End Types | JIC 37° |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 3 |
| M1 | 1.75 in |
| SAE Reference No. | 070432 |
| End Types 2 | JIC 37° |
| Weight | 1.419 LB |

