- Swivel Nut Run Tee w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Male 37° JIC
| Fitting Angle | 90°, Swivel |
| M1 | 2.31 in |
| End Types 2 | JIC 37° |
| Fitting Description | Swivel Nut Run Tee |
| Fitting Type | Tee |
| SAE Reference No. | 070432 |
| No. of Ends | 3 |
| Across Wrench Flats | 1 3/4 in |
| Tube O.D. | 1 1/4 in |
| Material | Steel |
| End Types | JIC 37° |
| End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
| Weight | 2.05 LB |

