- 90° Swept Swivel Nut Elbow w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
| End Size | 1/2 JIC(m), 1/2 JIC(f) |
| Fitting Description | 90° Swept Swivel Nut Elbow |
| M1 | 1.52 in |
| SAE Reference No. | N/A |
| Tube O.D. | 1/2 in |
| Hex Size | 13/16 in |
| No. of Ends | 2 |
| Tube O.D. 1 | 1/2 in |
| Material | Steel |
| Fitting Type | Elbow |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| Fitting Angle | 90°, Swivel |
| Weight | 0.193 LB |

