- 90° Swept Swivel Nut Elbow w/ 5/8" Female 37° JIC Swivel x 5/8" Male 37° JIC
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37° |
| End Size | 5/8 JIC(m), 5/8 JIC(f) |
| No. of Ends | 2 |
| Fitting Description | 90° Swept Swivel Nut Elbow |
| Hex Size | 15/16 in |
| Tube O.D. 1 | 5/8 in |
| End Types | JIC 37° |
| Tube O.D. | 5/8 in |
| M1 | 1.8 in |
| Fitting Type | Elbow |
| Material | Steel |
| Weight | 1.4 LB |

