- 90° Swept Swivel Nut Elbow Long w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
| Fitting Type | Elbow, Long |
| Fitting Description | 90° Swept Swivel Nut Elbow Long |
| SAE Reference No. | N/A |
| Hex Size | 1 3/8 in |
| Fitting Angle | 90°, Swivel |
| End Size | 1 JIC(m), 1 JIC(f) |
| End Types | JIC 37° |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| M1 | 4.87 in |
| Tube O.D. 1 | 1 in |
| End Types 2 | JIC 37° |
| Material | Steel |
| Weight | 0.287 LB |

