- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/4" Male 37° JIC & 5/8" Male ORB Port Size
- Stainless Steel
| Tube O.D. | 3/4 in |
| Across Wrench Flats | 1 1/8 in |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| Port Size | 5/8 |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, O-Ring Boss |
| SAE Reference No. | 070220 |
| Material | Stainless Steel |
| N | 1.78 in |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Elbow |
| End Size | 5/8 O-Ring Boss(m), 3/4 JIC(m) |
| Fitting Angle | 90° |
| M | 1.66 in |
| Weight | 1.044 LB |

