- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1" Male 37° JIC & 3/4" Male ORB Port Size
| End Types | JIC 37° & O-Ring Boss |
| Port Size | 3/4 |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | 070220 |
| Fitting Type | Elbow |
| End Size | 3/4 O-Ring Boss(m), 1 JIC(m) |
| Tube O.D. | 1 in |
| M | 1.81 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Fitting Angle | 90° |
| Material | Steel |
| N | 2.06 in |
| Weight | 0.964 LB |

