- 45° Straight Thread O-Ring to Male JIC Elbow w/ 5/8" Male 37° JIC & 1/2" Male ORB Port Size
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| End Size | 1/2 O-Ring Boss(m), 5/8 JIC(m) |
| No. of Ends | 2 |
| Port Size | 1/2 |
| Fitting Type | Elbow |
| Material | Steel |
| End Types | JIC 37° & O-Ring Boss |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 5/8 in |
| M | 1.09 in |
| Across Wrench Flats | 15/16 in |
| N | 1.41 in |
| SAE Reference No. | 070320 |
| Fitting Angle | 45° |
| Weight | 0.3 LB |

