- 45° Straight Thread O-Ring to Male JIC Elbow w/ 5/8" Male 37° JIC & 5/8" Male ORB Port Size
| Across Wrench Flats | 15/16 in |
| Material | Steel |
| M | 1.11 in |
| N | 1.52 in |
| Tube O.D. | 5/8 in |
| End Types | JIC 37° & O-Ring Boss |
| SAE Reference No. | 070320 |
| End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
| Port Size | 5/8 |
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| Fitting Type | Elbow |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| Weight | 0.34 LB |

