- 45° Straight Thread O-Ring to Male JIC Elbow w/ 1" Male 37° JIC & 3/4" Male ORB Port Size
| Port Size | 3/4 |
| Across Wrench Flats | 1 3/8 in |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| Fitting Angle | 45° |
| M | 1.47 in |
| Material | Steel |
| End Size | 3/4 O-Ring Boss(m), 1 JIC(m) |
| Tube O.D. | 1 in |
| Fitting Type | Elbow |
| N | 1.86 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| SAE Reference No. | 070320 |
| Weight | 0.82 LB |

