- 45° Straight Thread O-Ring to Male JIC Elbow w/ 1 1/4" Male 37° JIC & 1 1/4" Male ORB Port Size
- Stainless Steel
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Material | Stainless Steel |
| End Types | JIC 37° & O-Ring Boss |
| End Types 2 | JIC 37°, O-Ring Boss |
| Port Size | 1 1/4 |
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| SAE Reference No. | 070320 |
| Fitting Angle | 45° |
| Tube O.D. | 1 1/4 in |
| N | 1.91 in |
| M | 1.59 in |
| Across Wrench Flats | 1 3/4 in |
| End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
| Weight | 1.258 LB |

