- Straight Thread O-Ring Branch Tee w/ 3/4" Male 37° JIC & 1" Male ORB Port Size
| No. of Ends | 3 |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| SAE Reference No. | 070429 |
| N | 2.05 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 1 3/8 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Material | Steel |
| Port Size | 1 |
| End Size | 3/4 JIC(m), 1 O-Ring Boss(m) |
| Tube O.D. | 3/4 in |
| M | 1.79 in |
| Fitting Type | Tee |
| Weight | 1.157 LB |

