- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe Swivel & 1/4" Male ORB Port Size
| Hex Size | 9/16 in |
| Fitting Type | Straight, Swivel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| End Size | 1/4 NPSM(f), 1/4 O-Ring Boss(m) |
| Overall Length | 1.109 in |
| Pipe Size | 0.25 in |
| Port Size | 1/4 |
| Material | Steel |
| Weight | 0.05 LB |

